
Splendor LED 1-Light 23.5" Wide Bronze Pendant Light (Discontinued)
- Mfr # 35046CRYBZ
- Zoro # G1897650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35046CRYBZ
Zoro #
G1897650
UPC #
783209131149
Country of Origin
China
Dimensions
Height
23.5
Length
Bronze
Width
Aluminum, Steel, Acrylic, Glass
Size
Bronze
Overall Height
23.5
Thickness
120
Inside Diameter
124
Overall Length
2.5
Minimum Height
17.75
Maximum Height
124
Wire Length
120
Details
Shade Material
Crystal Sand on Acry
For Use With
13.23
Collection
Splendor LED
Dimmable
Yes
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Shade Finish
Crystal
ADA Compliant
No
Maximum Wattage Per Bulb
43.2
Description
Crystalline diffusers sparkle in the night illuminated by high powered LED. The Bronze metal frames soften the look and contrasts well with the brilliance of the diffuser. The collection features two size of round pendants including round and square ceiling mount styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.