This item is Discontinued.

Maxim Lighting Splendor LED 1-Light 32" Wide Bronze Pendant Light 35047CRYBZ

Splendor LED 1-Light 32" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 35047CRYBZ
  • Zoro # G1897669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35047CRYBZ
Zoro #
G1897669
UPC #
783209131156
Country of Origin
China

Dimensions

Height
32
Length
Bronze
Width
Aluminum, Steel, Acrylic, Glass
Size
Bronze
Overall Height
32
Thickness
120
Overall Length
2.5
Inside Diameter
124
Minimum Height
19.75
Wire Length
120
Maximum Height
124

Details

Shade Material
Crystal Sand on Acry
For Use With
17.64
Collection
Splendor LED
Dimmable
Yes
Maximum Wattage Per Bulb
57.6
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Finish
Crystal
ADA Compliant
No

Description

Crystalline diffusers sparkle in the night illuminated by high powered LED. The Bronze metal frames soften the look and contrasts well with the brilliance of the diffuser. The collection features two size of round pendants including round and square ceiling mount styles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.