Zoro Homepage

Spots 2-Light 16.5" Wide White Flush Mount Light

  • Mfr # 92011WT

  • Zoro # G1896591


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Aluminum
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92011WT
Zoro #
G1896591
UPC #
783209012936
Country of Origin
China

Dimensions

Length
White
Width
Aluminum
Height
16.5
Size
White
Thickness
120
Overall Length
9.5
Fixture Width
4.84 in
Overall Height
8.5
Fixture Height
4.84 in
Backplate Height
4.84

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.