
Sputnik 6-Light 19" Wide Bronze Rupert Pendant Light (Discontinued)
- Mfr # 25130BR
- Zoro # G1889950
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25130BR
Zoro #
G1889950
UPC #
783209014954
Country of Origin
China
Dimensions
Height
19
Length
Bronze Rupert
Width
Steel
Size
Bronze Rupert
Overall Height
19
Inside Diameter
64
Thickness
120
Overall Length
19
Maximum Height
64
Details
Style
Transitional
For Use With
11.57
Dimmable
Yes
Collection
Sputnik
Bulb Type
G9 Xenon
ADA Compliant
No
Number of Bulbs
6
Maximum Wattage Per Bulb
40
Description
Sputnik collection's intersecting rings of Polished Chrome create a satellite of light. The interior cluster supports the included xenon lamps that allow for excellent room illumination.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.