This item is Discontinued.

Maxim Lighting Sputnik 6-Light 19" Wide Polished Chrome Pendant Light 25130PC

Sputnik 6-Light 19" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 25130PC
  • Zoro # G1886837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25130PC
Zoro #
G1886837
UPC #
783209098183
Country of Origin
China

Dimensions

Height
19
Length
Polished Chrome
Width
Steel
Size
Polished Chrome
Thickness
120
Inside Diameter
64
Overall Height
19
Overall Length
19
Maximum Height
64

Details

Style
Transitional
For Use With
11.57
Dimmable
Yes
Collection
Sputnik
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No
Number of Bulbs
6

Description

Sputnik collection's intersecting rings of Polished Chrome create a satellite of light. The interior cluster supports the included xenon lamps that allow for excellent room illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.