
Sputnik 9-Light 25" Wide Bronze Rupert Pendant Light (Discontinued)
- Mfr # 25133BR
- Zoro # G1888456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25133BR
Zoro #
G1888456
UPC #
783209014961
Country of Origin
China
Dimensions
Height
25
Length
Bronze Rupert
Width
Steel
Size
Bronze Rupert
Thickness
120
Overall Length
25
Overall Height
25
Inside Diameter
70
Maximum Height
70
Details
Style
Transitional
For Use With
14.84
Collection
Sputnik
Dimmable
Yes
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No
Number of Bulbs
9
Description
Sputnik collection's intersecting rings of Polished Chrome create a satellite of light. The interior cluster supports the included xenon lamps that allow for excellent room illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.