Zoro Homepage

Stackhouse VX 1-Light 6" Wide Bronze Outdoor Wall Sconce

  • Mfr # 55224CLBZ

  • Zoro # G1459441


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Features
4.75" Extension
Voltage
120 V
Width
Vivex
Height
6
Length
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55224CLBZ
Zoro #
G1459441
UPC #
783209199613
Country of Origin
China

Dimensions

Width
Vivex
Height
6
Length
Bronze
Fixture Height
13 in
Fixture Width
6 in
Overall Length
13
Thickness
120
Overall Height
4.75
Size
Bronze
Backplate Height
13

Details

Item
Outdoor Wall Mount Light
Features
4.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
640
Finish
Bronze
Housing Material
Vivex
Lamp Quantity
1
Lamp Watts
8 W
Color Temperature
3000 K
Lamp Included
Yes
Lamp Type
AC Integrated
CRI
Greater than 90
For Use With
6.82
Number of Bulbs
1
Dimmable
Yes
Maximum Wattage Per Bulb
8
Shade Finish
Clear
Bulb Type
AC Integrated LED
ADA Compliant
No
Collection
Stackhouse VX
Damp/Wet Rating
Wet
Lighting Direction
Down
Dimming Method
Triac CL

Description

Layers of Clear panels of glass are stacked and fused to create an unusual outdoor design. Integrated LED mounted on the inner Bronze finished hood shed light down the sides of the glass creating an interesting lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.