Starfire 11-Light 22" Wide Polished Chrome Chandelier

  • Mfr # 39745BCPC

  • Zoro # G1886292


product price:  $1,998.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
440 W
Size
Polished Chrome
Length
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39745BCPC
Zoro #
G1886292
UPC #
783209104983
Country of Origin
China

Dimensions

Size
Polished Chrome
Length
Polished Chrome
Height
22
Inside Diameter
72
Width
Crystal, Steel
Overall Length
34.5
Overall Height
22
Thickness
120
Maximum Height
72
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
72 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
440 W
Dimmable
Yes
Collection
Starfire
Material
Crystal, Steel
Style
Contemporary
Voltage
120 V
Lamp Watts
40 W
Number of Lights
11
Light Type
Xenon
For Use With
24.2
Shade Finish
Beveled Crystal
Number of Bulbs
11
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
ADA Compliant
No
Bulb Included
Yes
Rated Life
2,000 hrs
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Spectacular display of Beveled Crystal beads of various sizes which are mounted on sculptures Polished Chrome metal formations which will sure to be the focal point of your room. The high power Xenon bulbs add sparkle to the crystal while producing a natural white light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.