This item is Discontinued.

Maxim Lighting Starfire 3-Light 17" Wide Polished Chrome Wall Sconce 39743BCPC

Starfire 3-Light 17" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 39743BCPC
  • Zoro # G1888937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39743BCPC
Zoro #
G1888937
UPC #
783209104976
Country of Origin
China

Dimensions

Height
17
Width
Crystal, Steel
Size
Polished Chrome
Overall Height
10
Length
Polished Chrome
Overall Length
10
Thickness
120
Backplate Height
7.5

Details

Dimmable
Yes
For Use With
9.24
Maximum Wattage Per Bulb
40
Shade Finish
Beveled Crystal
Collection
Starfire
ADA Compliant
No
Bulb Type
G9 Xenon
Style
Contemporary
Number of Bulbs
3

Description

Spectacular display of Beveled Crystal beads of various sizes which are mounted on sculptures Polished Chrome metal formations which will sure to be the focal point of your room. The high power Xenon bulbs add sparkle to the crystal while producing a natural white light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.