
Starfire 40-Light 44" Wide Polished Chrome Chandelier
Mfr # 39747BCPC
Zoro # G1887196
product price:Â $7,998.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
1000 W
Width
44 in
Collection
Starfire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39747BCPC
Zoro #
G1887196
UPC #
783209105041
Country of Origin
China
Dimensions
Width
44 in
Height
62 in
Length
44 in
Chain Length
36 in
Cord Length
180 in
Maximum Hanging Length
100 in
Details
Item
Single-Tier Chandelier
Housing Finish
Polished Chrome
Lamp Type
G9
Fixture Wattage
1000 W
Collection
Starfire
Dimmable
Yes
Voltage
120 V
Number of Lights
40
Light Type
Xenon
Material
Crystal, Steel
Lamp Watts
25 W
Rated Life
2,000 hrs
Bulb Included
Yes
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Description
Spectacular display of Beveled Crystal beads of various sizes which are mounted on sculptures Polished Chrome metal formations which will sure to be the focal point of your room. The high power Xenon bulbs add sparkle to the crystal while producing a natural white light.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.