This item is Discontinued.

Maxim Lighting Starfire 8-Light 22" Wide Polished Chrome Flush Mount Light 39740BCPC

Starfire 8-Light 22" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 39740BCPC
  • Zoro # G1882646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39740BCPC
Zoro #
G1882646
UPC #
783209104969
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Crystal, Steel
Height
22
Size
Polished Chrome
Overall Height
22
Thickness
120
Overall Length
16.5

Details

Dimmable
Yes
For Use With
19.8
Style
Contemporary
Bulb Type
G9 Xenon
Collection
Starfire
Shade Finish
Beveled Crystal
Number of Bulbs
8
ADA Compliant
No
Maximum Wattage Per Bulb
40

Description

Spectacular display of Beveled Crystal beads of various sizes which are mounted on sculptures Polished Chrome metal formations which will sure to be the focal point of your room. The high power Xenon bulbs add sparkle to the crystal while producing a natural white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.