
StarStrand Universal Plastic Wire Clips (10/PK)
Mfr # 53255
Zoro # G1507802
product price: $7.00
/eaKey Features
Length
1 in
Width
0.5 in
Height
0.25 in
Dimmable
Non-Dimmable
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53255
Zoro #
G1507802
UPC #
783209073203
Country of Origin
China
Dimensions
Length
1 in
Width
0.5 in
Height
0.25 in
Details
Item
Under Cabinet Accessory
Dimmable
Non-Dimmable
Material
Plastic
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
0.05 lbs
Description
Match your mood with your lighting by switching between 3 color temperatures: 2700K, 3000K, and 4000K. All are 90+ CRI for accurate color rendering when compared to natural light. Set the mood when entertaining with a warmer light or brighten the area for a clearer task area. Also, the 3K has a patented gimbal designed to allow light to be directed as well as a patented LED strip for even light distribution to eliminate hot spots.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.