Zoro Homepage

Stefan 1-Light 5" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 92061FTOI

  • Zoro # G1892662


product price: $46.00
/ea

Key Features

Height
6 in
Length
5 in
Width
5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92061FTOI
Zoro #
G1892662
UPC #
783209108882
Country of Origin
China

Dimensions

Height
6 in
Length
5 in
Width
5 in
Maximum Hanging Length
50.5 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Stefan
Item
Mini Pendant
Glass Color
Frosted
Watts
60 W
Lamp Watts
60 W
Material
Steel, Glass
Lamp Included
No
Dimmable
Yes
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.