Zoro Homepage

Stefan 1-Light 5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10071FTOI

  • Zoro # G1892279


product price: $28.00
/ea

Key Features

Height
8 in
Width
5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10071FTOI
Zoro #
G1892279
UPC #
783209108417
Country of Origin
China

Dimensions

Height
8 in
Width
5 in
Back Plate Height
6 in
Back Plate Width
4.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Stefan
Features
8" Extension
Dimmable
Yes
Lamp Included
No
Housing Material
Steel, Glass
Lamp Watts
60 W
Damp/Wet Rating
Damp
Watts
60 W

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.