
Stefan 1-Light 5" Wide Satin Nickel Pendant Light
Mfr # 92061FTSN
Zoro # G1896792
product price: $46.00
/eaKey Features
Height
6 in
Length
5 in
Width
5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92061FTSN
Zoro #
G1896792
UPC #
783209108899
Country of Origin
China
Dimensions
Height
6 in
Length
5 in
Width
5 in
Maximum Hanging Length
50.5 in
Details
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Stefan
Item
Mini Pendant
Glass Color
Frosted
Dimmable
Yes
Watts
60 W
Lamp Watts
60 W
Lamp Included
No
Material
Steel, Glass
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Description
A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.