Zoro Homepage

Stefan 3-Light 21" Wide Satin Nickel Chandelier

  • Mfr # 10064FTSN

  • Zoro # G1886338


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
180 W
Voltage
120 V
Width
21 in
Height
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10064FTSN
Zoro #
G1886338
UPC #
783209108363
Country of Origin
China

Dimensions

Width
21 in
Height
22 in
Length
21 in
Chain Length
36 in
Cord Length
120 in
Canopy Width
4.75 in
Canopy Length
4.75 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Voltage
120 V
Light Type
Incandescent
Material
Steel, Glass
Number of Lights
3
Collection
Stefan
Lamp Watts
60 W
Dimmable
Yes
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.