Stefan 4-Light 29.75" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10074FTOI

  • Zoro # G1888158


product price:  $82.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
29.75 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10074FTOI
Zoro #
G1888158
UPC #
783209108479
Country of Origin
China

Dimensions

Height
8 in
Width
29.75 in
Back Plate Height
6 in
Back Plate Width
4.25 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Stefan
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Features
8" Extension
Housing Material
Steel, Glass
Damp/Wet Rating
Damp
Watts
240 W

Description

A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.