Zoro Homepage
This item is Discontinued.
Maxim Lighting Stella 1-Light 13.75" Wide Oil Rubbed Bronze Pendant Light 10093HMOI

Stella 1-Light 13.75" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 10093HMOI
  • Zoro # G1880878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093HMOI
Zoro #
G1880878
UPC #
783209224728
Country of Origin
China

Dimensions

Width
13.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium Incandescent
Voltage
120 V
Number of Lights
1
Collection Name
Stella
Shade Material
Glass
ADA Compliant
No
Shade Finish
Hammer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.