Zoro Homepage

Stella 1-Light 13.75" Wide Satin Nickel Pendant Light

  • Mfr # 10093CLSN

  • Zoro # G1878586


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Length
13.75 in
Width
13.75 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093CLSN
Zoro #
G1878586
UPC #
783209211216
Country of Origin
China

Dimensions

Height
14.5 in
Length
13.75 in
Width
13.75 in
Cord Length
120 in
Maximum Hanging Length
59.5 in
Minimum Hanging Length
23.5 in
Canopy Height
0.75 in
Canopy Width
5 in
Canopy Length
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Stella
Item
Single Pendant
Glass Color
Clear
Lamp Included
No
Dimmable
Yes
Watts
60 W
Material
Steel, Glass
Lamp Watts
60 W
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.