Zoro Homepage

Stonehenge 1-Light 5.5" Wide Bronze Wall Sconce

  • Mfr # 25271SSBZ

  • Zoro # G1892741


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Width
Glass, Steel
Dimmable
Yes
Finish
Bronze
Size
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25271SSBZ
Zoro #
G1892741
UPC #
783209240469
Country of Origin
China

Dimensions

Height
5.5
Width
Glass, Steel
Size
Bronze
Length
Bronze
Overall Length
11.5
Thickness
120
Overall Height
8
Backplate Height
7
Wire Length
8
Back Plate Width
5 in
Back Plate Height
7 in

Details

Dimmable
Yes
Finish
Bronze
Item
Wall Sconce
Glass Color
Stone Seeded
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60 W
For Use With
4.2
Voltage
120 V
Description/Special Features
8" Extension
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Collection
Stonehenge
Shade Material
Glass
Shade Finish
Stone Seeded
ADA Compliant
No
Number of Bulbs
1
Body Material
Glass, Steel
Location Rating
Damp
Lighting Direction
Down

Description

Stone Seeded glass shades with flecks of gold, suspend from a squared loop that cradles a rectangular tube arm finished in a soft Bronze. The minimalistic frame is a perfect complement to the rustic glamour of this glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.