Zoro Homepage
This item is Discontinued.
Maxim Lighting Stonehenge 5-Light 29.5" Wide Bronze Chandelier 25275SSBZ

Stonehenge 5-Light 29.5" Wide Bronze Chandelier (Discontinued)

  • Mfr # 25275SSBZ
  • Zoro # G1893259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25275SSBZ
Zoro #
G1893259
UPC #
783209240483
Country of Origin
China

Dimensions

Size
Bronze
Overall Length
11.25
Length
Bronze
Thickness
120
Height
29.5
Inside Diameter
56
Width
Glass, Steel
Overall Height
29.5
Wire Length
120
Maximum Height
56
Minimum Height
20

Details

Dimmable
Yes
For Use With
16.7
Collection
Stonehenge
Maximum Wattage Per Bulb
60
Shade Finish
Stone Seeded
Shade Material
Glass
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5

Description

Stone Seeded glass shades with flecks of gold, suspend from a squared loop that cradles a rectangular tube arm finished in a soft Bronze. The minimalistic frame is a perfect complement to the rustic glamour of this glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.