This item is Discontinued.

Maxim Lighting Storehouse 1-Light 10.75" Wide Satin Aluminum / Black Pendant Light 25234SABK

Storehouse 1-Light 10.75" Wide Satin Aluminum / Black Pendant Light (Discontinued)

  • Mfr # 25234SABK
  • Zoro # G1884411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25234SABK
Zoro #
G1884411
UPC #
783209221130
Country of Origin
China

Dimensions

Height
10.75
Length
Satin Aluminum / Black
Width
Steel, Aluminum
Size
Satin Aluminum / Black
Thickness
120
Inside Diameter
132.75
Overall Height
10.75
Overall Length
11.25
Minimum Height
14
Wire Length
120
Maximum Height
132.75

Details

Shade Material
Steel
For Use With
3.7
Collection
Storehouse
Dimmable
Yes
Number of Bulbs
1
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
8
ADA Compliant
No

Description

A refined industrial collection of metal pendants finished in Black and topped with Satin Aluminum heat sinks. Suspended by triple cables adds to the authentic look with high power 12 Watt LED providing ample light directed to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.