This item is Discontinued.

Maxim Lighting Storehouse 1-Light 13.75" Wide Satin Aluminum / Black Pendant Light 25232SABK

Storehouse 1-Light 13.75" Wide Satin Aluminum / Black Pendant Light (Discontinued)

  • Mfr # 25232SABK
  • Zoro # G1884929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25232SABK
Zoro #
G1884929
UPC #
783209221123
Country of Origin
China

Dimensions

Height
13.75
Length
Satin Aluminum / Black
Width
Steel, Aluminum
Size
Satin Aluminum / Black
Overall Height
13.75
Overall Length
13
Thickness
120
Inside Diameter
134
Minimum Height
15.5
Maximum Height
134
Wire Length
120

Details

Shade Material
Steel
Dimmable
Yes
Collection
Storehouse
For Use With
4
ADA Compliant
No
Bulb Type
AC Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
12

Description

A refined industrial collection of metal pendants finished in Black and topped with Satin Aluminum heat sinks. Suspended by triple cables adds to the authentic look with high power 12 Watt LED providing ample light directed to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.