This item is Discontinued.

Maxim Lighting Storehouse 1-Light 9" Wide Satin Aluminum / Black Pendant Light 25230SABK

Storehouse 1-Light 9" Wide Satin Aluminum / Black Pendant Light (Discontinued)

  • Mfr # 25230SABK
  • Zoro # G1887202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25230SABK
Zoro #
G1887202
UPC #
783209221116
Country of Origin
China

Dimensions

Height
9
Length
Satin Aluminum / Black
Width
Steel, Aluminum
Size
Satin Aluminum / Black
Overall Length
9.75
Overall Height
9
Thickness
120
Inside Diameter
131
Maximum Height
131
Wire Length
120
Minimum Height
12.25

Details

Shade Material
Steel
For Use With
2.9
Dimmable
Yes
Collection
Storehouse
Number of Bulbs
1
ADA Compliant
No
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
8

Description

A refined industrial collection of metal pendants finished in Black and topped with Satin Aluminum heat sinks. Suspended by triple cables adds to the authentic look with high power 12 Watt LED providing ample light directed to the surface below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.