This item is Discontinued.

Maxim Lighting Stratus 3-Light 14.5" Wide Bronze Semi-Flush Mount Light 2670MRBZ

This item is Discontinued.

Maxim Lighting

Stratus 3-Light 14.5" Wide Bronze Semi-Flush Mount Light (Discontinued)

Mfr # 2670MRBZ
Zoro # G1899452
UPC # 783209267015
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2670MRBZ
Zoro #
G1899452
UPC #
783209267015
Country of Origin
China

Dimensions

Size
Bronze
Thickness
120
Width
Steel
Overall Length
9.5
Height
14.5
Overall Height
14.5
Length
Bronze

Details

For Use With
7.05
Style
Transitional
Number of Bulbs
3
Collection
Stratus
Shade Material
Glass
ADA Compliant
No
Shade Finish
Marble
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60

Description

Clean lines are simply stated in this collection. Offered in Marble glass with your choice of Bronze or Pewter finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.