This item is Discontinued.

Maxim Lighting Stratus 3-Light 14.5" Wide Pewter Semi-Flush Mount Light 2670MRPE

This item is Discontinued.

Maxim Lighting

Stratus 3-Light 14.5" Wide Pewter Semi-Flush Mount Light (Discontinued)

Mfr # 2670MRPE
Zoro # G1896838
UPC # 783209267022
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2670MRPE
Zoro #
G1896838
UPC #
783209267022
Country of Origin
China

Dimensions

Size
Pewter
Length
Pewter
Overall Length
9.5
Overall Height
14.5
Thickness
120
Width
Steel
Height
14.5

Details

For Use With
7.05
Style
Transitional
ADA Compliant
No
Maximum Wattage Per Bulb
60
Collection
Stratus
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
Dimmable
Yes
Shade Material
Glass
Shade Finish
Marble

Description

Clean lines are simply stated in this collection. Offered in Marble glass with your choice of Bronze or Pewter finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.