This item is Discontinued.

Maxim Lighting Stratus 5-Light 24.5" Wide Bronze Pendant Light 2673MRBZ

Stratus 5-Light 24.5" Wide Bronze Pendant Light (Discontinued)

  • Mfr # 2673MRBZ
  • Zoro # G1893380
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2673MRBZ
Zoro #
G1893380
UPC #
783209267312
Country of Origin
China

Dimensions

Height
24.5
Length
Bronze
Width
Steel
Size
Bronze
Thickness
120
Overall Height
24.5
Overall Length
29.5
Chain Length
36
Wire Length
120

Details

Style
Transitional
Shade Material
Glass
Collection
Stratus
For Use With
11.84
Dimmable
Yes
Maximum Wattage Per Bulb
60
Shade Finish
Marble
ADA Compliant
No
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent

Description

Clean lines are simply stated in this collection. Offered in Marble glass with your choice of Bronze or Pewter finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.