Shop MAXIM
See all product information
Create Account
STROKE CONTROL KIT 1.125 TO 1.50
- Mfr # 237071
- Zoro # G816572507
product price:Â
$
42.75
/ea
Key Features
Minimum Compatible Shaft Diameter
1.125 in
Product Type
Stroke Control Kit
Installation Method
Finger Tab
Maximum Compatible Shaft Diameter
1.5 in
Inlet Connection Size
1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237071
- Zoro #
- G816572507
- UPC #
- 615986040096
- Country of Origin
- China
- Item
- Hydraulic Stroke Control Kit
- Product Type
- Stroke Control Kit
- Installation Method
- Finger Tab
Dimensions
- Minimum Compatible Shaft Diameter
- 1.125 in
- Maximum Compatible Shaft Diameter
- 1.5 in
- Inlet Connection Size
- 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/8 in
Description
STROKE CONTROL KIT 1.125 TO 1.50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.