Zoro Homepage
This item is Discontinued.
Maxim Lighting Suave 1-Light 5.5" Wide Polished Nickel Wall Sconce 38011BCPN

Suave 1-Light 5.5" Wide Polished Nickel Wall Sconce (Discontinued)

  • Mfr # 38011BCPN
  • Zoro # G1895970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38011BCPN
Zoro #
G1895970
UPC #
783209194434
Country of Origin
China

Dimensions

Height
5.5
Width
Metal, Stainless Steel
Size
Polished Nickel
Length
Polished Nickel
Overall Length
9
Overall Height
4
Thickness
120
Backplate Height
8.63
Wire Length
8

Details

Dimmable
Yes
For Use With
5.28
Collection
Suave
Shade Material
Crystal
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Shade Finish
Beveled Crystal
Bulb Type
E12 Candelabra Incandescent

Description

Solid blocks of Clear optic crystal are etched and carved and supported by contemporary frames finished in a lustrous Polished Chrome. The high polished frame compliments and enhances the beauty of these hand crafted crystal blocks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.