This item is Discontinued.

Maxim Lighting Suave 8-Light 34.5" Wide Polished Nickel Linear Pendant 38015BCPN

Suave 8-Light 34.5" Wide Polished Nickel Linear Pendant (Discontinued)

  • Mfr # 38015BCPN
  • Zoro # G1891396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38015BCPN
Zoro #
G1891396
UPC #
783209194458
Country of Origin
China

Dimensions

Height
34.5
Length
Polished Nickel
Width
Metal, Stainless Steel
Size
Polished Nickel
Overall Height
15.75
Overall Length
13
Thickness
120
Inside Diameter
53.25
Maximum Height
53.25
Minimum Height
29.25
Wire Length
120

Details

Shade Material
Crystal
For Use With
46.64
Dimmable
Yes
Collection
Suave
Number of Bulbs
8
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60
ADA Compliant
No

Description

Solid blocks of Clear optic crystal are etched and carved and supported by contemporary frames finished in a lustrous Polished Chrome. The high polished frame compliments and enhances the beauty of these hand crafted crystal blocks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.