
Sullivan 1-Light " Wide Black / Gold Wall Sconce (Discontinued)
- Mfr # 10251BKGLD
- Zoro # G1882077
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10251BKGLD
Zoro #
G1882077
UPC #
783209223967
Country of Origin
China
Dimensions
Width
4.5 in
Details
Dimmable
Yes
Finish
Black / Gold
Collection
Sullivan
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
ADA Compliant
No
Description
The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.