Zoro Homepage

Sullivan 2-Light " Wide Black / Gold Wall Sconce

  • Mfr # 10252BKGLD

  • Zoro # G1879712


product price: $56.00
/ea

Key Features

Width
Steel
Dimmable
Yes
Finish
Black / Gold
Size
Black / Gold
Overall Length
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10252BKGLD
Zoro #
G1879712
UPC #
783209223974
Country of Origin
China

Dimensions

Height
9.25
Width
Steel
Size
Black / Gold
Overall Length
6.5
Overall Height
6
Length
Black / Gold
Thickness
120
Backplate Height
6.25
Wire Length
8
Back Plate Width
4.5 in
Back Plate Height
6.25 in

Details

Dimmable
Yes
Finish
Black / Gold
Item
Wall Sconce
Voltage
120 V
Bulb Technology
Incandescent
Description/Special Features
6" Extension
Lamp Watts
60 W
For Use With
1.76
Lamp Included
No
Maximum Wattage Per Bulb
60
Collection
Sullivan
Number of Bulbs
2
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Watts
120 W
Body Material
Steel
Lighting Direction
Up
Location Rating
Damp

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.