Zoro Homepage

Sullivan 3-Light " Wide Black / Gold Vanity Light

  • Mfr # 10253BKGLD

  • Zoro # G1879310


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
16.25
Length
Black / Gold
Width
Steel
Housing Finish
Black / Gold
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10253BKGLD
Zoro #
G1879310
UPC #
783209223981
Country of Origin
China

Dimensions

Height
16.25
Length
Black / Gold
Width
Steel
Size
Black / Gold
Overall Length
7
Overall Height
6
Thickness
120
Backplate Height
4.5
Wire Length
8
Back Plate Height
4.5 in
Back Plate Width
6.25 in

Details

Item
Bath Vanity
Housing Finish
Black / Gold
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Sullivan
Housing Material
Steel
Lamp Watts
60 W
For Use With
2.43
Dimmable
Yes
Features
6" Extension
Lamp Included
No
Collection
Sullivan
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Number of Bulbs
3
Maximum Wattage Per Bulb
60
Damp/Wet Rating
Damp
Watts
180 W
Lighting Direction
Up

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.