Zoro Homepage

Sullivan 4-Light " Wide Black / Gold Wall Sconce

  • Mfr # 10254BKGLD

  • Zoro # G1880318


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
Steel
Dimmable
Yes
Finish
Black / Gold
Size
Black / Gold
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10254BKGLD
Zoro #
G1880318
UPC #
783209223998
Country of Origin
China

Dimensions

Height
23
Width
Steel
Size
Black / Gold
Overall Height
6
Length
Black / Gold
Overall Length
7
Thickness
120
Wire Length
8
Backplate Height
4.5
Back Plate Width
6.25 in
Back Plate Height
4.5 in

Details

Dimmable
Yes
Finish
Black / Gold
Item
Wall Sconce
Lamp Included
No
Voltage
120 V
For Use With
3.09
Bulb Technology
Incandescent
Lamp Watts
60 W
Description/Special Features
6" Extension
Maximum Wattage Per Bulb
60
Collection
Sullivan
Number of Bulbs
4
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Watts
240 W
Body Material
Steel
Location Rating
Damp
Lighting Direction
Up

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.