This item is Discontinued.

Maxim Lighting Sullivan 6-Light 14" Wide Black / Gold Linear Pendant 10259BKGLD

Sullivan 6-Light 14" Wide Black / Gold Linear Pendant (Discontinued)

  • Mfr # 10259BKGLD
  • Zoro # G1885656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10259BKGLD
Zoro #
G1885656
UPC #
783209224025
Country of Origin
China

Dimensions

Height
30
Length
Black / Gold
Width
Steel
Size
Black / Gold
Overall Length
12
Overall Height
14
Thickness
120
Inside Diameter
57.5
Maximum Height
57.5
Minimum Height
14.75
Wire Length
120

Details

For Use With
7.05
Dimmable
Yes
Collection
Sullivan
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.