This item is Discontinued.

Maxim Lighting Sullivan 6-Light 23" Wide Black / Gold Chandelier 10255BKGLD

Sullivan 6-Light 23" Wide Black / Gold Chandelier (Discontinued)

  • Mfr # 10255BKGLD
  • Zoro # G1888541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10255BKGLD
Zoro #
G1888541
UPC #
783209224001
Country of Origin
China

Dimensions

Size
Black / Gold
Overall Height
23
Width
Steel
Length
Black / Gold
Height
23
Overall Length
21
Inside Diameter
59.25
Thickness
120
Wire Length
120
Minimum Height
23.25
Chain Length
36
Maximum Height
59.25

Details

Collection
Sullivan
Dimmable
Yes
For Use With
6.28
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
6
ADA Compliant
No

Description

The straight-line minimalistic look is dressed up with a two tone Black and soft Gold finish, creating a metropolitan style at popular pricing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.