Swale 1-Light 5.5" Wide Polished Chrome Vanity Light

  • Mfr # 26061WTPC

  • Zoro # G1889899


product price:  $48.00
/ea

Key Features

Height
10.25 in
Width
5.5 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26061WTPC
Zoro #
G1889899
UPC #
783209240148
Country of Origin
China

Dimensions

Height
10.25 in
Width
5.5 in
Wire Length
8 in
Back Plate Height
4.5 in
Back Plate Width
6.75 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Swale
Lamp Included
No
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Watts
60 W
Features
8" Extension
Glass Color
White
Watts
60 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Square tube arms curve to form arcs of Polished Chrome in an interesting and unique fashion. White opal glass shades complete this clean design and provide a soft even illumination. Can be installed up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.