This item is Discontinued.

This item is Discontinued.
Swale 2-Light 17" Wide Polished Chrome Vanity Light (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26062WTPC
Zoro #
G1890967
UPC #
783209240155
Country of Origin
China
Dimensions
Height
10.75 in
Width
17 in
Wire Length
8 in
Back Plate Width
7.75 in
Back Plate Height
4.75 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Swale
Dimmable
Yes
Features
7.25" Extension
Lamp Included
No
Housing Material
Steel, Glass
Lamp Watts
60 W
Glass Color
White
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Omni
Description
Square tube arms curve to form arcs of Polished Chrome in an interesting and unique fashion. White opal glass shades complete this clean design and provide a soft even illumination. Can be installed up or down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.