Shop MAXIM LIGHTING

Swale 4-Light 30.75" Wide Polished Chrome Vanity Light

  • Mfr # 26064WTPC

  • Zoro # G1891822


product price:  $170.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
30.75 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26064WTPC
Zoro #
G1891822
UPC #
783209240179
Country of Origin
China

Dimensions

Height
10.75 in
Width
30.75 in
Wire Length
8 in
Back Plate Width
12 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Swale
Features
7.25" Extension
Lamp Watts
60 W
Dimmable
Yes
Lamp Included
No
Housing Material
Steel, Glass
Glass Color
White
Watts
240 W
Damp/Wet Rating
Damp
Lighting Direction
Omni

Description

Square tube arms curve to form arcs of Polished Chrome in an interesting and unique fashion. White opal glass shades complete this clean design and provide a soft even illumination. Can be installed up or down.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.