This item is Discontinued.

Maxim Lighting Swing 1-Light 9" Wide Platinum Dusk Pendant Light 30259WTPD

Swing 1-Light 9" Wide Platinum Dusk Pendant Light (Discontinued)

  • Mfr # 30259WTPD
  • Zoro # G1883422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30259WTPD
Zoro #
G1883422
UPC #
783209130470
Country of Origin
China

Dimensions

Height
9
Length
Platinum Dusk
Width
Steel
Size
Platinum Dusk
Overall Length
13.75
Inside Diameter
58.75
Overall Height
9
Thickness
120
Maximum Height
58.75
Wire Length
120
Minimum Height
22.75

Details

Shade Material
Opal Glass
For Use With
4.58
Dimmable
Yes
Collection
Swing
Shade Finish
White
Number of Bulbs
1
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No

Description

White opal glass shades suspend from angular metal frames available in our rich platinum dusk finish. The chandeliers' metal frames pivot which allows you to adjust the fixture creating a unique look and re-position the light to where it is needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.