This item is Discontinued.

Maxim Lighting Swing 6-Light 24" Wide Platinum Dusk Chandelier 30253WTPD

Swing 6-Light 24" Wide Platinum Dusk Chandelier (Discontinued)

  • Mfr # 30253WTPD
  • Zoro # G1880150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30253WTPD
Zoro #
G1880150
UPC #
783209130463
Country of Origin
China

Dimensions

Size
Platinum Dusk
Thickness
120
Overall Height
24
Width
Steel
Overall Length
30
Length
Platinum Dusk
Height
24
Wire Length
120

Details

Dimmable
Yes
For Use With
22.26
Collection
Swing
Shade Finish
White
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Shade Material
Opal Glass
ADA Compliant
No

Description

White opal glass shades suspend from angular metal frames available in our rich platinum dusk finish. The chandeliers' metal frames pivot which allows you to adjust the fixture creating a unique look and re-position the light to where it is needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.