This item is Discontinued.

Maxim Lighting Swing 6-Light 6" Wide Platinum Dusk Linear Pendant 30257WTPD

Swing 6-Light 6" Wide Platinum Dusk Linear Pendant (Discontinued)

  • Mfr # 30257WTPD
  • Zoro # G1885172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30257WTPD
Zoro #
G1885172
UPC #
783209130449
Country of Origin
China

Dimensions

Height
48
Length
Platinum Dusk
Width
Steel
Size
Platinum Dusk
Overall Height
6
Inside Diameter
71.5
Overall Length
27
Thickness
120
Wire Length
120
Maximum Height
71.5
Minimum Height
29.5

Details

Shade Material
Opal Glass
Dimmable
Yes
For Use With
19.18
Collection
Swing
ADA Compliant
No
Number of Bulbs
6
Shade Finish
White
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60

Description

White opal glass shades suspend from angular metal frames available in our rich platinum dusk finish. The chandeliers' metal frames pivot which allows you to adjust the fixture creating a unique look and re-position the light to where it is needed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.