
Swing 8-Light 30" Wide Platinum Dusk Chandelier (Discontinued)
- Mfr # 30255WTPD
- Zoro # G1879767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30255WTPD
Zoro #
G1879767
UPC #
783209130456
Country of Origin
China
Dimensions
Size
Platinum Dusk
Overall Length
36
Width
Steel
Thickness
120
Height
30
Overall Height
30
Length
Platinum Dusk
Wire Length
120
Details
Dimmable
Yes
Collection
Swing
For Use With
31.37
Shade Material
Opal Glass
Shade Finish
White
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
8
Description
White opal glass shades suspend from angular metal frames available in our rich platinum dusk finish. The chandeliers' metal frames pivot which allows you to adjust the fixture creating a unique look and re-position the light to where it is needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.