This item is Discontinued.

Maxim Lighting Swizzle 12-Light 15" Wide Polished Chrome Flush Mount Light 39700CLPC

Swizzle 12-Light 15" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 39700CLPC
  • Zoro # G1880756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39700CLPC
Zoro #
G1880756
UPC #
783209097179
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Metal, Glass
Height
15
Size
Polished Chrome
Thickness
120
Overall Height
15
Overall Length
9

Details

Dimmable
Yes
For Use With
18.04
Collection
Swizzle
Shade Finish
Clear
ADA Compliant
No
Style
Contemporary
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
25
Shade Material
Glass Rod
Number of Bulbs
12

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.