This item is Discontinued.

Maxim Lighting Swizzle 12-Light 15" Wide Polished Chrome Pendant Light 39704CLPC

Swizzle 12-Light 15" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 39704CLPC
  • Zoro # G1885811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39704CLPC
Zoro #
G1885811
UPC #
783209097193
Country of Origin
China

Dimensions

Height
15
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Thickness
120
Overall Length
10
Overall Height
15
Inside Diameter
55
Maximum Height
55
Wire Length
120

Details

Style
Contemporary
Shade Material
Glass Rod
Collection
Swizzle
For Use With
22
Dimmable
Yes
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
25
ADA Compliant
No
Shade Finish
Clear
Number of Bulbs
12

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.