This item is Discontinued.

Maxim Lighting Swizzle 3-Light 6.75" Wide Polished Chrome Pendant Light 91700CLPC

Swizzle 3-Light 6.75" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 91700CLPC
  • Zoro # G1889390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91700CLPC
Zoro #
G1889390
UPC #
783209097315
Country of Origin
China

Dimensions

Height
6.75
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Thickness
120
Overall Height
6.75
Overall Length
11
Inside Diameter
55
Wire Length
120
Maximum Height
55

Details

Style
Contemporary
Shade Material
Glass Rod
Collection
Swizzle
For Use With
7.04
Dimmable
Yes
Shade Finish
Clear
Bulb Type
G9 Xenon
Number of Bulbs
3
Maximum Wattage Per Bulb
40
ADA Compliant
No

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.