Zoro Homepage
This item is Discontinued.
Maxim Lighting Swizzle 4-Light 11" Wide Polished Chrome Wall Sconce 39709CLPC

Swizzle 4-Light 11" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 39709CLPC
  • Zoro # G1882829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39709CLPC
Zoro #
G1882829
UPC #
783209097223
Country of Origin
China

Dimensions

Height
11
Width
Steel, Glass Rod, Crystal
Size
Polished Chrome
Length
Polished Chrome
Thickness
120
Overall Length
10
Overall Height
5
Backplate Height
9.45

Details

Dimmable
Yes
For Use With
6.6
Bulb Type
G9 Xenon
Number of Bulbs
4
Shade Material
Glass Rod
Maximum Wattage Per Bulb
25
Shade Finish
Clear
Style
Contemporary
ADA Compliant
No
Collection
Swizzle

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.