This item is Discontinued.

Maxim Lighting Swizzle 4-Light 24" Wide Polished Chrome Vanity Light 39712CLPC

Swizzle 4-Light 24" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 39712CLPC
  • Zoro # G1881447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39712CLPC
Zoro #
G1881447
UPC #
783209002807
Country of Origin
China

Dimensions

Height
24
Length
Polished Chrome
Width
Metal, Glass
Overall Length
5
Size
Polished Chrome
Overall Height
5
Thickness
120
Backplate Height
4.6

Details

Style
Contemporary
Shade Material
Glass Rod
Dimmable
Yes
For Use With
8.8
Collection
Swizzle
Maximum Wattage Per Bulb
40
Shade Finish
Clear
Bulb Type
G9 Xenon
Number of Bulbs
4
ADA Compliant
No

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.