This item is Discontinued.

Maxim Lighting Swizzle 5-Light 30" Wide Polished Chrome Vanity Light 39713CLPC

Swizzle 5-Light 30" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 39713CLPC
  • Zoro # G1880832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39713CLPC
Zoro #
G1880832
UPC #
783209002814
Country of Origin
China

Dimensions

Height
30
Length
Polished Chrome
Width
Metal, Glass
Size
Polished Chrome
Overall Length
5
Overall Height
5
Thickness
120
Backplate Height
4.6

Details

Style
Contemporary
Shade Material
Glass Rod
Dimmable
Yes
Collection
Swizzle
For Use With
11
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Number of Bulbs
5
Shade Finish
Clear
ADA Compliant
No

Description

Swizzle collection's gently curved frames of Polished Chrome support twisted Clear glass rods that shimmer in front of the natural light of the included xenon lamps. The interior of the fixture is draped with strands of clear beveled crystal that sparkle from below.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.