Zoro Homepage

Symphony 1-Light 7" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 91049SAOI

  • Zoro # G1900310


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
7
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91049SAOI
Zoro #
G1900310
UPC #
783209012653
Country of Origin
China

Dimensions

Height
7
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Inside Diameter
51
Thickness
120
Overall Height
7
Overall Length
4.5
Maximum Height
51
Wire Length
72
Cord Length
72 in
Maximum Hanging Length
51 in

Description

In either Screen Amber or Soft Vanilla Glass, the sharp angles of the Oil Rubbed Bronze body modernizes and inspires.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.